Zoro Homepage

VersaPro 2nd Gen 48K BTU 4 Ton Central Ducted Heat Pump Split System

  • Mfr # MVP-48-HP-230A00-O

  • Zoro # G615892424


product price: $3,854.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Standards
ETL CERTIFIED; AHRI CERTIFIED
Phase
1
Line Size Suction O.D.
3/4 in
EER
10
Voltage
208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP-48-HP-230A00-O
Zoro #
G615892424
UPC #
840255588898
Country of Origin
China

Dimensions

Line Size Suction O.D.
3/4 in

Details

Standards
ETL CERTIFIED; AHRI CERTIFIED
Phase
1
EER
10
Voltage
208-230V
Cooling Capacity
48000 BTU
SEER
16
CFM High
1600.99/1471.50/1283.15/1094.80

Description

The 4 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser offers a dependable and efficient solution for year-round heating and cooling. Designed with durability and modern technology, this unit provides consistent comfort in all seasons. With a variable-speed 48k capacity, the VersaPro achieves a SEER2 rating of 16 and an HSPF4 rating of 8.5. Paired with the MRCOOL VersaPro Central Ducted Air Handler, it creates a complete and reliable system tailored to your homes needs. The DC inverter technology ensures quiet operation and optimized energy use, making it an excellent upgrade from older, less efficient systems. Youll also receive the MRCOOL Smart thermostat, giving you complete control over your homes temperature with ease. The VersaPro condenser utilizes R-454B refrigerant, a more environmentally friendly alternative to traditional refrigerants. Its durable painted galvanized steel construction is built to withstand the elements, while the compact side-discharge design makes installation easier in tight spaces. Maintenance is simplified with the built-in self-diagnostics system, which helps identify issues quickly and reduce service calls. Choose the 4 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser for an efficient, reliable way to maintain home comfort.


  • Up to 18.8 SEER2 and 9.7 HSPF2-4
  • Variable Speed
  • R-454B Refrigerant
  • Painted Galvanized Steel
  • Quiet Operation
  • Compact, Side Discharge Design
  • Multi-Position Installation
  • Slide-Out Blower
  • Smart Thermostat Included
  • Easy-Access Removable Filter
  • Modular Design
  • Self-Diagnostics
  • Easy Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.