Zoro Homepage

VersaPro 2nd Gen 60K BTU 5 Ton Central Ducted Heat Pump Split System

  • Mfr # MVP-60-HP-230A00-O

  • Zoro # G515892425


product price: $4,175.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

EER
8.6
Standards
ETL CERTIFIED; AHRI CERTIFIED
CFM High
1807.00/1583.33/1359.67/1136.00
SEER
15.2
Voltage
208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP-60-HP-230A00-O
Zoro #
G515892425
UPC #
840255588904
Country of Origin
China

Dimensions

Line Size Suction O.D.
3/4 in

Details

EER
8.6
Standards
ETL CERTIFIED; AHRI CERTIFIED
CFM High
1807.00/1583.33/1359.67/1136.00
SEER
15.2
Voltage
208-230V
Phase
1
Cooling Capacity
54000 BTU

Description

Designed for consistent heating and cooling, the 5 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser provides comfort and efficiency throughout every season. This advanced 60k variable-speed unit features a SEER2 rating of 15.2 and an HSPF4 rating of 8.4, delivering reliable heating and cooling without excessive energy use. Paired with the MRCOOL Central Ducted Air Handler, it forms a high-quality system tailored to your homes specific needs. The DC inverter technology ensures smooth, quiet operation while helping to control utility costs, making it an ideal upgrade for older systems. With the included MRCOOL Smart thermostat and wireless remote, you can adjust the temperature effortlessly, right at your fingertips. The VersaPro condenser also prioritizes sustainability with its use of eco-friendly R-454B refrigerant. Built to last, it features a durable painted galvanized steel construction and a compact side-discharge design that simplifies installation in smaller spaces. Maintenance is straightforward thanks to integrated self-diagnostics that help quickly identify issues. For added peace of mind, the 5 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser is backed by a 10-year warranty covering the compressor and parts. This ensures long-term reliability and protects your investment. Upgrade your HVAC system today and enjoy consistent, dependable comfort in every season.aDesigned for consistent heating and cooling, the 5 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser provides comfort and efficiency throughout every season. This advanced 60k variable-speed unit features a SEER2 rating of 15.2 and an HSPF4 rating of 8.4, delivering reliable heating and cooling without excessive energy use. Paired with the MRCOOL VersaPro Central Ducted Air Handler, it forms a high-quality system tailored to your homes specific needs. The DC inverter technology ensures smooth, quiet operation while helping to control utility costs, making it an ideal upgrade for older systems. With the included MRCOOL Smart thermostat, you can adjust the temperature effortlessly, right at your fingertips. The VersaPro condenser also prioritizes sustainability with its use of eco-friendly R-454B refrigerant.


  • Up to 18.8 SEER2 and 9.7 HSPF2-4
  • Variable Speed
  • R-454B Refrigerant
  • Painted Galvanized Steel
  • Quiet Operation
  • Compact, Side Discharge Design
  • Multi-Position Installation
  • Slide-Out Blower
  • Smart Thermostat Included
  • Easy-Access Removable Filter
  • Modular Design
  • Self-Diagnostics
  • Easy Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.