Zoro Homepage

VersaPro 30k BTU Gas/Electric Package Unit

  • Mfr # MPG30S060M413B

  • Zoro # G614643034


product price: $3,511.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Material
Metal
Width
35.08 in
Voltage
208-230V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG30S060M413B
Zoro #
G614643034
UPC #
840255582520
Country of Origin
China

Dimensions

Width
35.08 in

Details

Phase
1
Housing Material
Metal
Voltage
208-230V
Housing Color
Gray
Refrigerant Type
R410A
Min. Circuit Amps
21A
Includes
Included LP Conversion Kit

Description

Feeling at your most comfortable in your home should be a priority, especially when the weather outside is drastic and unpredictable. That's where the MRCOOL VersaPro 30K BTU 13.4 SEER2 Gas/Electric Package Unit steps in, marrying affordability with unwavering performance. By combining a high-performance 13.4 SEER2 air conditioner with a powerful 81% AFUE gas furnace, this package unit ensures not just comfort but also significant savings on your utility bills. This versatile unit offers horizontal or downflow applications and the added convenience to easily convert to propane using an optional LP kit. Its durable components, including the premium aluminized steel tubular heat exchanger and direct spark ignition system, promise longevity and reliability. Since it operates so quietly in the background, the multi-speed circulation blower minimizes disruptions to your daily life. Both ETL listed and AHRI certified, this unit has undergone rigorous testing to meet the most stringent quality standards in the HVAC industry. For heightened peace of mind, registering the unit within 90 days unlocks an impressive 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, the unit is supported by a standard 5-year parts warranty and a 20-year heat exchanger warranty, instilling unwavering confidence in your investmen


  • •Intertek Cert: 3124627
  • •Included LP Conversion Kit
  • •Quiet Multi-Speed Blower
  • •Durable Build & Finish
  • •Direct Spark Ignition
  • •High Quality Heat Exchanger
  • •Multi-Position Installation
  • •81% AFUE
  • •Convenient Access Panels

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.