Zoro Homepage

VersaPro 36k BTU Gas/Electric Package Unit

  • Mfr # MPG36S090M413B

  • Zoro # G414643036


product price: $3,427.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Material
Metal
Width
35.08 in
Voltage
208-230V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG36S090M413B
Zoro #
G414643036
UPC #
840255582414
Country of Origin
China

Dimensions

Width
35.08 in

Details

Phase
1
Housing Material
Metal
Voltage
208-230V
Housing Color
Gray
Includes
Included LP Conversion Kit
Refrigerant Type
R410A
Min. Circuit Amps
23A

Description

When the weather outside is unpredictable, your home should be a haven of comfort. Enter the MRCOOL VersaPro 36K BTU 13.4 SEER2 Gas/Electric Package Unit, a sound solution that blends affordability with unwavering reliability. By integrating a high-performance 13.4 SEER2 air conditioner with a powerful 81% AFUE gas furnace, this package unit not only ensures optimal comfort but also promises substantial savings on your utility bills. This versatile unit features horizontal or downflow applications and the added convenience of conversion to propane using an optional LP kit. Its long lasting components, such as the premium aluminized steel tubular heat exchanger and direct spark ignition system, guarantee longevity and resilience. The quiet-running multi-speed circulation blower ensures that noisy disruptions to your daily life are a thing of the past. Endorsed as both ETL listed and AHRI certified, this unit has undergone rigorous testing to meet the most stringent quality standards in the HVAC industry. For enhanced peace of mind, registering the unit within 90 days unlocks a 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, the unit is supported by a standard 5-year parts warranty and a 20-year heat exchanger warranty, instilling unwavering confidence in your investment.


  • •Intertek Cert: 3124627
  • •Included LP Conversion Kit
  • •Quiet Multi-Speed Blower
  • •Durable Build & Finish
  • •Direct Spark Ignition
  • •High Quality Heat Exchanger
  • •Multi-Position Installation
  • •81% AFUE
  • •Convenient Access Panels

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.