Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VersaPro 42k BTU Gas/Electric Package Unit

  • Mfr # MPG42S090M413B

  • Zoro # G314643037


product price: $4,061.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Material
Metal
Width
35.08 in
Voltage
208-230V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG42S090M413B
Zoro #
G314643037
UPC #
840255582421
Country of Origin
China

Dimensions

Width
35.08 in

Details

Phase
1
Housing Material
Metal
Voltage
208-230V
Housing Color
Gray
Refrigerant Type
R410A
Includes
Included LP Conversion Kit
Min. Circuit Amps
28A

Description

If youre tired of your old heating and cooling system thats as unpredictable as the weather outside, the MRCOOL VersaPro 42K BTU 13.4 SEER2 Gas/Electric Package Unit is a practical solution that doesn't compromise on affordability or reliability. By merging a high-performing 13.4 SEER2 air conditioner with a powerful 81% AFUE gas furnace, this package unit ensures not only optimal comfort but also significant savings on your energy bills. Versatility is a key feature of this unit, with its customizable, multi-position design accommodating horizontal or downflow applications and offering effortless conversion to propane through an optional LP kit. Its core components, including the high-quality aluminized steel tubular heat exchanger and direct spark ignition system, are engineered for durability and longevity. Operated by a multi-speed circulation blower that operates quietly, this unit minimizes disruptive noise, allowing for uninterrupted tranquility in your daily life. Both ETL listed and AHRI certified, it has undergone rigorous testing to meet the most stringent quality standards in the HVAC industry. For added peace of mind, registering the unit within 90 days activates an impressive 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, the unit is backed by a 5-year parts warranty and a 20-year heat exchanger warranty, instilling unwavering confidence in its longevity and performance.


  • •Intertek Cert: 3124627
  • •Included LP Conversion Kit
  • •Quiet Multi-Speed Blower
  • •Durable Build & Finish
  • •Direct Spark Ignition
  • •High Quality Heat Exchanger
  • •Multi-Position Installation
  • •81% AFUE
  • •Convenient Access Panels

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.