Zoro Homepage

VersaPro 42k BTU Heat Pump Package Unit

  • Mfr # MPH421H413B

  • Zoro # G114605235


product price: $3,984.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Outdoor Width
58.5 in
Phase
1
Min. Circuit Amps
24.2A
Outdoor Height
33.07 in
Voltage
208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH421H413B
Zoro #
G114605235
UPC #
840255582483
Country of Origin
China

Dimensions

Outdoor Width
58.5 in
Outdoor Height
33.07 in

Details

Phase
1
Min. Circuit Amps
24.2A
Voltage
208-230V

Description

In times of extreme weather, the MRCOOL VersaPro 42K BTU 13.4 SEER2 Package Heat Pump is a high quality and affordable solution, seamlessly blending powerful cooling and heating capabilities within a single, hassle-free system. Encased in an anti-rust, power-painted galvanized steel cabinet, this sensible heating and cooling solution strikes a balance between cost-effectiveness and resilience. The unit's high-performance compressors operate smoothly, quietly, and consistently, strengthened by internal safeguards that shield them against high and low pressures, coil temperature fluctuations, and power fluctuations, thus enhancing their operational lifespan. Thanks to its ECM blower motor and optimized copper tube and aluminum fin indoor and outdoor coils, this package heat pump offers remarkable efficiency, boasting a 13.4 SEER2 rating while utilizing environmentally friendly R410A refrigerant. Featuring a horizontal discharge design, the unit has the added flexibility to accommodate an electric heat kit if desired. Having undergone rigorous testing to become AHRI certified and ETL listed, this package heat pump guarantees adherence to the most stringent quality benchmarks, ensuring reliable home comfort. For additional peace of mind, registering the unit within 90 days activates an extensive 10-year warranty covering both parts and the compressor. Even without registration, the unit is backed by a standard 5-year parts and compressor warranty.


  • •Intertek Cert: 3124627
  • •Quiet Horizontal Discharge
  • •Durable Galvanized Steel Cabinet
  • •High Efficiency Compressor
  • •Internal Safeguards
  • •Copper Tube/Aluminum Fin Coil
  • •Optional Electric Heat Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.