Zoro Homepage

VersaPro 48k BTU Gas/Electric Package Unit

  • Mfr # MPG48S090M413B

  • Zoro # G914643031


product price: $4,653.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Material
Metal
Width
44.88 in
Voltage
208-230V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG48S090M413B
Zoro #
G914643031
UPC #
840255582438
Country of Origin
China

Dimensions

Width
44.88 in

Details

Phase
1
Housing Material
Metal
Voltage
208-230V
Housing Color
Gray
Refrigerant Type
R410A
Includes
Included LP Conversion Kit
Min. Circuit Amps
31A

Description

In the face of unpredictable weather, maintaining a comfortable environment within your home should be a certainty rather than a gamble. Enter the MRCOOL VersaPro 48K BTU 13.4 SEER2 Gas/Electric Package Unit, a practical and dependable solution for heating and cooling that seamlessly combines affordability with reliability. By integrating a high-performance 13.4 SEER2 air conditioner with a robust 81% AFUE gas furnace, this efficient package unit not only ensures optimal comfort but also delivers substantial savings on your utility bills. What sets this unit apart is its versatility, offering customizable options such as horizontal or downflow applications and the capability to convert to propane with an optional LP kit. Its core components, including the high-quality aluminized steel tubular heat exchanger and direct spark ignition system, are engineered for durability and longevity. The unit's operation is further enhanced by a multi-speed circulation blower that runs quietly, eliminating disruptive noise. To become ETL listed and AHRI certified, the unit has undergone rigorous testing to meet the most stringent quality standards in the HVAC industry. For added assurance, registering the unit within 90 days unlocks a 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, the unit is backed by a 5-year parts warranty and a 20-year heat exchanger warranty.


  • •Intertek Cert: 3124627
  • •Included LP Conversion Kit
  • •Quiet Multi-Speed Blower
  • •Durable Build & Finish
  • •Direct Spark Ignition
  • •High Quality Heat Exchanger
  • •Multi-Position Installation
  • •81% AFUE
  • •Convenient Access Panels

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.