Zoro Homepage

VersaPro 48k BTU Heat Pump Package Unit

  • Mfr # MPH481H413B

  • Zoro # G714605239


product price: $3,859.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Voltage
208-230V
Min. Circuit Amps
26.8A
Outdoor Height
33.07 in
Phase
1
Outdoor Width
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH481H413B
Zoro #
G714605239
UPC #
840255582490
Country of Origin
China

Dimensions

Outdoor Height
33.07 in
Outdoor Width
58.5 in

Details

Voltage
208-230V
Min. Circuit Amps
26.8A
Phase
1

Description

Even in the worst of weather conditions, the MRCOOL VersaPro 48K BTU 13.4 SEER2 Package Heat Pump is able to maintain your ultimate comfort level within your home, providing high-performance cooling and powerful heating capabilities within a single, easy-to-install system. Encased in a resilient anti-rust, power-painted galvanized steel cabinet, this heating and cooling solution offers an optimal balance of affordability and durability. The unit's high-efficiency compressors function smoothly, ensuring quiet and consistent performance. Internal safeguards have been incorporated to protect the compressors against high and low pressures, coil temperature variations, and power surges. With an ECM blower motor and advanced copper tube and aluminum fin indoor and outdoor coils, the package heat pump delivers exceptional efficiency. Featuring a horizontal discharge design, the unit operates quietly and can accommodate an electric heat kit if desired, enhancing its versatility. After undergoing rigorous testing to become AHRI certified and ETL listed, this package heat pump guarantees compliance with the most stringent quality standards. For added assurance, simply registering the unit within 90 days activates an extensive 10-year warranty covering both parts and the compressor. Even without registration, the unit is supported by a standard 5-year parts and compressor warranty.


  • •Intertek Cert: 3124627
  • •Quiet Horizontal Discharge
  • •Durable Galvanized Steel Cabinet
  • •High Efficiency Compressor
  • •Internal Safeguards
  • •Copper Tube/Aluminum Fin Coil
  • •Optional Electric Heat Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.