Zoro Homepage

VersaPro 60k BTU Gas/Electric Package Unit

  • Mfr # MPG60S110M413B

  • Zoro # G814643032


product price: $4,810.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Material
Metal
Width
44.88 in
Voltage
208-230V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG60S110M413B
Zoro #
G814643032
UPC #
840255582445
Country of Origin
China

Dimensions

Width
44.88 in

Details

Phase
1
Housing Material
Metal
Voltage
208-230V
Housing Color
Gray
Min. Circuit Amps
37A
Includes
Included LP Conversion Kit
Refrigerant Type
R410A

Description

When the weather outside is unpredictable, your home should remain an oasis of comfort. The MRCOOL VersaPro 60K BTU 13.4 SEER2 Gas/Electric Package Unit offers a practical solution to heating and cooling challenges, integrating affordability with reliability. By combining an efficient 13.4 SEER2 air conditioner with a high-performing 81% AFUE gas furnace, this unit not only ensures optimal comfort but also delivers substantial energy and utility savings. This versatile unit features horizontal or downflow applications, and the effortless conversion to propane with an optional LP kit. Its core components, including the premium aluminized steel tubular heat exchanger and direct spark ignition system, are engineered to withstand the test of time, ensuring years of dependable performance. Operating quietly and efficiently, the multi-speed circulation blower minimizes disruptions to your daily routine. With both an ETL listing and AHRI certification, this unit has undergone rigorous testing to meet the highest quality standards in the HVAC industry. For added assurance, registering the unit within 90 days activates a 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, the unit is safeguarded by a 5-year parts warranty and a 20-year heat exchanger warranty, providing unparalleled confidence in your investment.


  • •Intertek Cert: 3124627
  • •Included LP Conversion Kit
  • •Quiet Multi-Speed Blower
  • •Durable Build & Finish
  • •Direct Spark Ignition
  • •High Quality Heat Exchanger
  • •Multi-Position Installation
  • •81% AFUE
  • •Convenient Access Panels

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.