Zoro Homepage

VersaPro 60k BTU Heat Pump Package Unit

  • Mfr # MPH601H413B

  • Zoro # G814605238


product price: $4,110.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208-230V
Min. Circuit Amps
34.9A
Phase
1
Outdoor Height
33.07 in
Outdoor Width
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH601H413B
Zoro #
G814605238
UPC #
840255582506
Country of Origin
China

Dimensions

Outdoor Height
33.07 in
Outdoor Width
58.5 in

Details

Voltage
208-230V
Min. Circuit Amps
34.9A
Phase
1

Description

During periods of extreme weather, the MRCOOL VersaPro 60K BTU 13.4 SEER2 Package Heat Pump is a cost-effective yet high-quality solution, seamlessly integrating powerful cooling and heating capabilities within a single, easy-to-install system. Housed within a robust anti-rust, power-painted galvanized steel cabinet, this heating and cooling solution embodies the perfect balance between affordability and durability. The unit's high-performance compressors operate smoothly, quietly, and consistently, supported by internal safeguards that shield them from the damage caused by high and low pressures, coil temperature variations, and power fluctuations, thereby lengthening their lifespan. With its ECM blower motor and optimized copper tube and aluminum fin indoor and outdoor coils, this package heat pump delivers exceptional efficiency. With a horizontal discharge design, the unit offers added flexibility, capable of accommodating an electric heat kit if desired. Having undergone rigorous testing to become AHRI certified and ETL listed, this package heat pump ensures adherence to the most stringent quality standards. For enhanced peace of mind, registering the unit within 90 days activates an extensive 10-year warranty covering both parts and the compressor. Even without registration, the unit is backed by a standard 5-year parts and compressor warranty, reinforcing its reliability and durability.


  • •Intertek Cert: 3124627
  • •Quiet Horizontal Discharge
  • •Durable Galvanized Steel Cabinet
  • •High Efficiency Compressor
  • •Internal Safeguards
  • •Copper Tube/Aluminum Fin Coil
  • •Optional Electric Heat Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.