Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MR-Conditional 6 Drawer Anesthesia Cart, Key locking

  • Mfr # MR6K

  • Zoro # G801864488


product price: $5,639.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR6K
Zoro #
G801864488
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

Harloff is known for manufacturing MRI compatible medical carts, as our entire line uses non-magnetic or “weakly magnetic" materials and meets the American Society for Testing and Materials (ASTM) International Designation of MR-Conditional for use in a 3 Tesla or less environment. This six drawer anesthesia cart is secured by a BEST® brand lock on the cabinet and comes with two keys for access. Drawers open easily thanks to full extension drawer slides, and the cart is highly mobile thanks to all aluminum construction and low-ferrous 5′′ sealed ball-bearing casters. The exterior of this MRI compatible medical cart is white, but the drawers come in up to twenty heat sealed powder coat paint color options. Other cart features include pre-threaded accessory mounting holes for easy attachment of a wide array of optional MRI-safe accessories, a pull-out shelf, corner bumpers and a replaceable plastic top with integrated push handles.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Protective corner bumpers
  • • Pull-out shelf
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.