11217 Hand Soap, Foam, Rain Water, 10 fl-oz Bottle

  • Mfr # 12102

  • Zoro # G416224110


product price: $7.89
/ea

Key Features

Form
Foam
Container Type
Bottle
Container Size
10 fl-oz
Fragrance
Rain Water
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12102
Zoro #
G416224110
UPC #
808124112179
Country of Origin
United States

Dimensions

Container Size
10 fl-oz
Depth
8.5 in
Width
6.1 in

Details

Form
Foam
Container Type
Bottle
Fragrance
Rain Water

Description

Mrs. Meyer's Clean Day foaming hand soaps are specifically made to clean and freshen hands without drying, while also providing a special, singular scent. This hardworking foaming hand soap formula contains olive oil, aloe vera and other thoughtfully chosen ingredients that clean and freshen busy hands. Made without parabens, phthalates or animal-derived ingredients and is always a cruelty-free soap. Make washing up fun and easy for the whole family. Plus, did you know you can refill your foaming hand soap with our hand soap refill? A 1:1 water to hand soap refill will give you just the right mix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.