Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.5 fl. oz. Liquid Hand Soap Pump Bottle

  • Mfr # 651321

  • Zoro # G9744377


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Form
Liquid
Container Type
Pump Bottle
Fragrance
Lemon Verbena
Color
Clear
Size
12.5 fl. oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651321
Zoro #
G9744377
UPC #
-
Country of Origin
United States

Dimensions

Size
12.5 fl. oz.

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Lemon Verbena
Color
Clear
Hygiene Form
Liquid
Packaging Type
Pump Bottle
Application
Hand
Weight
0.99 lbs
Capacity
12.5 oz
Dirt Types
Dirt; Soil

Description

Clean Day Liquid Hand Soap,Lemon Verben

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.