Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 oz Liquid Hand Soap Jug

  • Mfr # 651327

  • Zoro # G9744429


product price: $12.59
/ea

Key Features

Form
Liquid
Container Type
Pour Bottle
Hygiene Form
Liquid
Color
Clear
Size
33 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651327
Zoro #
G9744429
UPC #
-
Country of Origin
United States

Dimensions

Size
33 oz

Details

Item
Hand Soap
Form
Liquid
Container Type
Pour Bottle
Fragrance
Lemon Verbena
Hygiene Form
Liquid
Color
Clear
Packaging Type
Jug
Application
Hand
For Use On
Dirt; Grease; Grime; Soil
Soap/Lotion Type
Liquid
Cleaner Container Type
Bottle

Description

Clean Day Liquid Hand Soap Refill,Lemon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.