
Clean Day Concentrated Foaming Hand Soap Dispenser Refill, Lavender, 2 oz Bottle, 2PK (Discontinued)
- Mfr # 355611
- Zoro # G816042796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
355611
Zoro #
G816042796
UPC #
808124118447
Country of Origin
United States
Dimensions
Container Size
2 oz
Details
Item
Hand Soap
Form
Foam
Container Type
Bottle
Fragrance
Lavender
Color
Clear
Standards
ACMI AP Non-Toxic Certified
Soap/Lotion Type
Foam
Description
Mess-free and easy-to-use concentrated foaming hand soap refill. Made with essential oils, aloe vera, olive oil and other thoroughly chosen ingredients. You can use this concentrated refill in either the brand's 10 oz reusable bottle or a standard plastic bottle. One tiny 2 oz concentrated refill, diluted with water is equal to one 10 oz of soap. Fill a 10 oz bottle with water to the fill line, add one 2 oz bottle of the concentrated refill and attach foam pump. Gently shake a few times until dissolved then pump away. When the bottle is empty, rinse well with water and repeat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.