Shop MRS. MEYERS CLEAN DAY
See all product information
Create Account
Clean Day Hand Soap, Gel, Woodsy, 12.5 fl-oz Bottle
- Mfr # 11554
- Zoro # G216224464
product price:Â
$
9.15
/ea
Key Features
Form
Gel
Container Type
Bottle
Container Size
12.5 fl-oz
Fragrance
Woodsy
Depth
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11554
- Zoro #
- G216224464
- UPC #
- 808124115545
- Country of Origin
- United States
- Form
- Gel
- Container Type
- Bottle
- Fragrance
- Woodsy
Dimensions
- Container Size
- 12.5 fl-oz
- Depth
- 7.25 in
- Width
- 5.9 in
Description
Mrs. Meyer's Clean Day liquid hand soap is specifically made to clean and freshen hands without drying, while also providing a special, singular scent. This hardworking liquid soap formula contains olive oil, aloe vera, essential oils and other thoughtfully chosen ingredients to clean and freshen busy hands. Made without parabens, phthalates, animal derived ingredients, Mrs. Meyer's products are made with cruelty-free formulas and are leaping bunny certified. Also available as a 33 oz refill in basil, geranium, honeysuckle, lavender, lemon verbena, oat blossom, peony, plum blossom and rain water scents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.