Clean Day Hand Soap, Liquid, Compassion Flower, 12.5 fl-oz Bottle

  • Mfr # 11306

  • Zoro # G816224192


product price:  $7.59
/ea

Key Features

Form
Liquid
Container Type
Bottle
Container Size
12.5 fl-oz
Fragrance
Compassion Flower
Depth
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11306
Zoro #
G816224192
UPC #
808124113060
Country of Origin
United States

Dimensions

Container Size
12.5 fl-oz
Depth
7.25 in
Width
5.9 in

Details

Form
Liquid
Container Type
Bottle
Fragrance
Compassion Flower

Description

Mrs. Meyer's Clean Day liquid hand soap is specifically made to clean and freshen hands without drying, while also providing a special, singular scent. This hardworking liquid soap formula contains olive oil, aloe vera, essential oils and other thoughtfully chosen ingredients to clean and freshen busy hands. Made without parabens, phthalates, animal-derived ingredients, Mrs. Meyer's products are made with cruelty-free formulas and are Leaping Bunny certified. Also available as a 33 oz refill in basil, geranium, honeysuckle, lavender, lemon verbena, oat blossom, peony, plum blossom and rain water scents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.