
Clean Day Liquid Hand Soap, Lemon Scent, 12.5 oz, 6PK
Mfr # 373205
Zoro # G016042800
product price: $42.79
/pk 6, $7.13/eaKey Features
Form
Liquid
Container Size
12.5 oz
Soap/Lotion Type
Moisturizing Liquid
Fragrance
Lemon
Container Type
Pump Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373205
Zoro #
G016042800
UPC #
-
Country of Origin
United States
Dimensions
Container Size
12.5 oz
Details
Item
Hand Soap
Form
Liquid
Soap/Lotion Type
Moisturizing Liquid
Fragrance
Lemon
Container Type
Pump Bottle
Color
Clear
Description
Mrs. Meyer's Clean Day hand soaps are specifically made to clean and freshen hands without drying, while also providing a special, singular garden-inspired scent. This hard-working hand soap formula contains olive oil, aloe vera, and essential oils, that clean and freshen hands. These thoughtfully chosen ingredients create a non-drying yet softening soap for busy hands. Made without parabens, phthalates, animal-derived ingredients, and always a cruelty free soap. Mrs. Meyer's-rooted in goodness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.