
Clean Day Multi-Surface Concentrate, Lemon Verbena, 32 oz Bottle
Mfr # 663025
Zoro # G915661577
product price: $11.35
/eaKey Features
Container Size
32 oz
Cleaner Form
Liquid
Container Type
Bottle
Fragrance
Lemon Verbena
Surfaces for Use On
Non-Porous Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663025
Zoro #
G915661577
UPC #
808124124400
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Multi-Surface Cleaner
Cleaner Form
Liquid
Container Type
Bottle
Fragrance
Lemon Verbena
Surfaces for Use On
Non-Porous Surfaces
Standards
USDA Certified Biobased
Application
Nonporous Surfaces
Description
Multi-surface concentrate features strong cleaning agents, while also providing a special, singular scent for your entire home. It effectively cleans non-porous surfaces such as floors and counters and surfaces in bathrooms and kitchens or any room-both inside and outside. This cleaner is concentrated and hardworking. It contains plant-derived and other thoughtfully chosen ingredients. Made without parabens, phthalates or animal-derived ingredients and always cruelty-free. Requires dilution for use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.