
Cleaners & Detergents, Spray Bottle, Lavender, 6 PK
Mfr # 663011
Zoro # G101962877
product price: $37.25
/pk 6, $6.21/eaKey Features
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
Alkyl Polyglycoside
Surfaces for Use On
Non-Porous Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663011
Zoro #
G101962877
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Details
Item
Cleaners & Detergents
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
Alkyl Polyglycoside
Surfaces for Use On
Non-Porous Surfaces
Net Weight
7.51 lbs
For Use On
Non-Porous Surfaces
Application
Nonporous Surfaces
Removes
Non-Porous Surfaces
Description
Mrs. Meyer's® Multi Purpose Cleaner takes the basic formula of our All Purpose Cleaner and adds a special vegetable protein extract, a naturally fresh way of getting rid of kitchen messes and bathroom odors. Combines fresh scent with plant-derived ingredients and essential oils. Great on all non-porous surfaces such as finished wood and tile floors, countertops, walls, porcelain, bathroom fixtures, sealed natural and synthetic stone and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.