Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Multi

  • Mfr # SJN651311

  • Zoro # G907456020


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Form
Liquid
Fragrance
Lavender
Color
Multi
For Use On
Hand
Size
12.5 fl oz (369.7 mL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJN651311
Zoro #
G907456020
UPC #
-
Country of Origin
United States

Dimensions

Size
12.5 fl oz (369.7 mL)

Details

Item
Hand Soap
Form
Liquid
Fragrance
Lavender
Color
Multi
For Use On
Hand
Application
Dirt Remover; Grime Remover
Features
Non-drying; Paraben-free; Phthalate-free; Cruelty-free; Moisturizing
Primary Chemical
Water; Cocamidopropyl Hydroxysultaine; Sodium Methyl 2-Sulfolaurate; Glycerin; Lavandula Angustifolia (Lavender) Oil; Citrus Aurantium Dulcis (Orange) Peel Oil; Fragrance; Disodium 2-Sulfolaurate; Olea Europaea (Olive) Fruit Oil; Aloe Barbadensis Leaf Juice; Citric Acid; Sodium Chloride; Polysorbate 20; Potassium Sorbate; Sodium Benzoate

Description

Liquid hand soap features a special recipe of plantderived cleaning ingredients, aloe vera gel, olive oil, essential oils and other thoughtfully chosen ingredients to create a hardworking, nondrying cleaner for busy hands Rich, moisturizing formula is tough on dirt and grime yet gentle on your hands to keep them feeling soft and smooth Lavender scent offers a delightful floral fragrance for a welcoming and reassuring experience Hand soap is made without parabens, phthalates, animalderived ingredients, and is always a crueltyfree hand soap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.