Zoro Homepage

Multi Purpose Cleaner, Lemon Scent, 16 oz Spray Bottle

  • Mfr # 373223

  • Zoro # G716042728


product price: $7.89
/ea

Key Features

Fragrance
Lemon
Container Type
Spray Bottle
Container Size
16 oz
Cleaner Form
Liquid
Surfaces for Use On
Chrome, Glass, Granite, Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373223
Zoro #
G716042728
UPC #
808124124417
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Fragrance
Lemon
Container Type
Spray Bottle
Cleaner Form
Liquid
Surfaces for Use On
Chrome, Glass, Granite, Plastic, Stainless Steel
Item
Multipurpose Cleaners
Application
Hard Nonporous Surfaces

Description

Mrs. Meyer's Multi Purpose Cleaner takes the basic formula of our All Purpose Cleaner and adds a special vegetable protein extract, a naturally fresh way of getting rid of kitchen messes and bathroom odors. Combines fresh scent with plant-derived ingredients and essential oils. Great on all non-porous surfaces such as finished wood and tile floors, countertops, walls, porcelain, bathroom fixtures, sealed natural and synthetic stone and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.