Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.5 fl oz (369.7 mL) Hand Soap 6 PK

  • Mfr # SJN651311CT

  • Zoro # G402502635


product price: $40.15
/pk 6, $6.69/ea

Key Features

Form
Liquid
Fragrance
Lavender
For Use On
Hand
Features
Paraben-free; Phthalate-free; Cruelty-free; Moisturizing
Size
12.5 fl oz (369.7 mL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJN651311CT
Zoro #
G402502635
UPC #
-
Country of Origin
United States

Dimensions

Size
12.5 fl oz (369.7 mL)

Details

Item
Hand Soap
Form
Liquid
Fragrance
Lavender
For Use On
Hand
Features
Paraben-free; Phthalate-free; Cruelty-free; Moisturizing
Application
Dirt Remover; Grime Remover
Color
Multi
Primary Chemical
Aloe Vera Gel; Olive Oil; Essential Oils

Description

Liquid hand soap features a special recipe of plant-derived cleaning ingredients, aloe vera gel, olive oil, essential oils and other thoughtfully chosen ingredients to create a hardworking, nondrying cleaner for busy hands. Rich, moisturizing formula is tough on dirt and grime yet gentle on your hands to keep them feeling soft and smooth. Hand soap is made without parabens, phthalates, animal-derived ingredients, and is always a cruelty-free hand soap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.