Zoro Homepage

Handicap Door Access Switch, Push Button

  • Mfr # CP/TX W/59-HSS

  • Zoro # G7483001


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mounted Transmitter
Switch Action
Push Button
Includes
Rubber Bellows
Material
Stainless Steel
For Use With
Wireless Activation Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP/TX W/59-HSS
Zoro #
G7483001
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/8 in
Height
4 1/2 in
Width
4 1/2 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in
Overall Depth
1 3/8 in

Details

Item
Exit Push Button
Type
Wall Mounted Transmitter
Switch Action
Push Button
Includes
Rubber Bellows
Material
Stainless Steel
For Use With
Wireless Activation Doors
Input Voltage
9V
Standards
UL Listed
Finish
Steel-Plated
Button Color
Silver
Color
Silver
Cylinder
No
Keypad
No
Operating Temp.
-4 Degrees to 140 Degrees F
Event Audit Trail
No
Amps AC
15A @ 125V AC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
-4 Degrees F
Event Audit Trail Included
No
Compatible Product Type
Doors
Operating Temperature - Maximum
140 Degrees F
Switch Action Type
Push Button
Product Type
Exit Push Button

Description

Exit Push Button, Type Wall Mounted Transmitter, Switch Action Push Button, Material Stainless Steel, Finish Steel-Plated, Depth 1 3/8 in, Height 4 1/2 in, Width 4 1/2 in, Button Color Silver, Color Silver, Input Voltage 9V, Amps AC 15A @ 125V AC, Operating Temp. -4 Degrees to 140 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Wireless Activation Doors, Includes Rubber Bellows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.