Presence Sensors
- Mfr # VPR-30
- Zoro # G123388235
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Series
VPR-30
Features
Detects Moving and Stationary Vehicles up to 22 ft within Target Zone
Product Type
Presence Sensor
Overall Width
7 1/2 in
Overall Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPR-30
- Zoro #
- G123388235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 1/2 in
- Overall Height
- 4 1/2 in
- Fits Chest Size
- Detects Moving and Stationary Vehicles up to 22 ft within Target Zone
Details
- Series
- VPR-30
- Features
- Detects Moving and Stationary Vehicles up to 22 ft within Target Zone
- Item
- Presence Sensors
- Product Type
- Presence Sensor
- Compatible Product Type
- Automatic Gates, Vehicle Occupancy Detection
Description
Presence Sensors, Features Detects Moving and Stationary Vehicles up to 22 ft within Target Zone, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.