Switch Plate Cover, SS, Powder Coated
Mfr # 59-HPO
Zoro # G7472976
product price: $55.89
/eaKey Features
Type
Square
Switch Action
Push Button
Includes
Rubber Bellows
Material
Stainless Steel
For Use With
Wireless Activation Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59-HPO
Zoro #
G7472976
UPC #
-
Country of Origin
United States
Dimensions
Height
4-1/2 in
Width
4 1/2 in
Depth
1-3/8"
Overall Height
4 in
Overall Width
4 in
Details
Item
Switch Plate Cover
Type
Square
Switch Action
Push Button
Includes
Rubber Bellows
Material
Stainless Steel
For Use With
Wireless Activation Doors
Input Voltage
12 to 24VAC/DC
Standards
UL
Finish
Powder-Coated
Color
Blue
Cylinder
No
Button Color
Blue
Amps AC
15A @ 125VAC
Keypad
No
Event Audit Trail
No
Product Type
Switch Plate Cover
Description
Switch Plate Cover, Type Square, Switch Action Push Button, Material Stainless Steel, Finish Powder-Coated, Depth 1-3/8 In., Height 4-1/2 in, Width 4 1/2 in, Button Color Blue, Color Blue, Input Voltage 12 to 24VAC/DC, Amps AC 15A @ 125VAC, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, For Use With Wireless Activation Doors, Includes Rubber Bellows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.