Time Delay Module
Mfr # TDM SEDCO
Zoro # G7471269
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Features
Universal, (4) Inputs
Color
Black
Overall Length
4 3/4 in
Compatible Series
MS Sedco Electrical Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDM SEDCO
Zoro #
G7471269
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 3/4 in
Overall Height
3/4 in
Overall Width
2 1/8 in
Details
Item
Time Delay Module
Material
Plastic
Features
Universal, (4) Inputs
Color
Black
Compatible Series
MS Sedco Electrical Accessories
ANSI/BHMA Finish
Unfinished
Product Type
Module
Compatible Brand
MS SEDCO
Description
Time Delay Module, Square Base Type, Contact Rating 3 Amps, Features Universal, (4) Inputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.