Transmitter, SS, Powder Coated
Mfr # CP/TX
Zoro # G7472790
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Type
Surface Mounted
Material
Stainless Steel
For Use With
Wireless Activation Doors
Standards
ANSI, BHMA - ANSI/BHMA A156.10 and A156.19, FCC
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP/TX
Zoro #
G7472790
UPC #
-
Country of Origin
United States
Dimensions
Height
4 3/4 in
Depth
2 1/4 in
Width
4 3/4 in
Overall Width
2 in
Overall Height
1 in
Overall Length
4 in
Details
Item
Electromagnetic Lock Activation Device
Type
Surface Mounted
Material
Stainless Steel
For Use With
Wireless Activation Doors
Standards
ANSI, BHMA - ANSI/BHMA A156.10 and A156.19, FCC
Finish
Powder Coated
Color
Black
Cylinder
No
Event Audit Trail
No
Operating Temp.
-4 Degrees to 140 Degrees F
Keypad
No
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Product Type
Transmitter
Description
Transmitter, Type Surface Mounted, Switch Action N/A, Material Stainless Steel, Finish Powder Coated, Depth 2-1/4 In., Height 4-3/4 In., Width 4-3/4 In., Color Blue, Operating Temp. -4 Degrees to 140 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Wireless Activation Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.