Zoro Homepage

Ultrasonic Presence Detector, Aluminum

  • Mfr # TC30

  • Zoro # G7477200


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Type
Sensor
Material
Aluminum
For Use With
Wireless Activation Doors
Input Voltage
12 to 24V AC/DC, 6 to 24V DC
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC30
Zoro #
G7477200
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
4 in
Height
3 in
Overall Length
8 1/4 in
Overall Height
3 in
Overall Width
4 in

Details

Item
Electromagnetic Lock Activation Device
Type
Sensor
Material
Aluminum
For Use With
Wireless Activation Doors
Input Voltage
12 to 24V AC/DC, 6 to 24V DC
Finish
Powder Coated
Event Audit Trail
No
Rating
3A
Output
Form C Relays
Operating Temp.
-35 Degrees to 165 Degrees F
Color
Gray
Cylinder
No
Keypad
No
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Product Type
Ultrasonic Vehicle Presence Sensor

Description

Ultrasonic Presence Detector, Type Sensor, Material Aluminum, Finish Powder Coated, Depth 8-1/4 In., Height 3 In., Width 4 In., Color Gray, Rating 3A, Input Voltage 12 to 24VAC/DC, Output Form C Relays, Operating Temp. -35 Degrees to 165 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Wireless Activation Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.