Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Ft Sampling Hose, Kwik-Draw Pump

  • Mfr # 73067

  • Zoro # G4750803


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Detector Tube
Material
Rubber
Application
Detector Tube
Product Type
Sampling Line
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73067
Zoro #
G4750803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Sampling Line
For Use With
Detector Tube
Material
Rubber
Application
Detector Tube
Product Type
Sampling Line

Description

Sampling Line, For Use With Detector Tube, Product Type Sampling Line, Includes Not Applicable, Overall Length 10 ft, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.