Skip to Main Content
customer-service Help
Msa

Adapter Cap

Msa Adapter Cap IN-2272
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.67
  • Item: Adapter Cap
  • Length: 4 in
  • Height: 2 in
See full product details
This item ships free.
Total: $101.67

Msa #IN-2272 Specifications

  • Item: Adapter Cap
  • Length: 4 in
  • Height: 2 in
  • Material: Plastic, rubber
  • For Use With: MSA XTIRPA Confined Space Systems
  • Width: 4 3/10 in
  • Color: Yellow
  • Confined Space Item: Compatible with IN-2240 or IN-2313
  • Confined Space Component: Adapter Cap
  • Brand and Series: MSA Safety XTIRPA
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Adapter Cap

Reviews of Msa #IN-2272