Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10073581
Zoro #
G1961458
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 ft.
Maximum Working Length
6 ft
Details
Item
Adjustable Web Lanyard
Weight Capacity
310
Color
Yellow
Number of Legs
2
Number of Rescue Rings
0
Description
Adjustable Web Lanyard, Color Yellow, Number of Legs 2, Weight Capacity 310, Maximum Working Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.