Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Respirator, Advantage 3200, Bayonet, Rubber Harn, Medium

  • Mfr # 10028995

  • Zoro # G3258857


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Mask Size
M
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10028995
Zoro #
G3258857
UPC #
641817003909
Country of Origin
United States

Dimensions

Mask Size
M
Size
M

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
Respirator Connection Type
Bayonet
Color
Blue, Gray
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Number of Cartridges Included
0
Series
Advantage 3200
NIOSH Rating
Not Rated
Full Face Suspension Type
4 pt
Includes
Storage Bag
Number of Suspension Points
4
Faceplate Features
Optically-Corrected Lens, Scratch-Resistant
For Use With
Advantage Series Cartridges and Filters

Description

Full Face Respirator, Advantage 3200 Series, M, Cartridges Included No, Includes Storage Bag, Facepiece Material Silicone, Respirator Connection Type Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.