Full Face Respirator, Advantage 3200, Not Rated, Bayonet, Size, L 0 Cartridges Included
Mfr # 10028997
Zoro # G3788547
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10028997
Zoro #
G3788547
UPC #
641817005088
Country of Origin
United States
Dimensions
Mask Size
L
Size
L
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
Respirator Connection Type
Bayonet
Color
Blue, Gray
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Number of Cartridges Included
0
Series
Advantage 3200
NIOSH Rating
Not Rated
Full Face Suspension Type
4 pt
Includes
Storage Bag
Faceplate Features
Optically-Corrected Lens, Scratch-Resistant
Number of Suspension Points
4
For Use With
Advantage Series Cartridges and Filters
Description
Full Face Respirator, Advantage 3200 Series, L, Cartridges Included No, Includes Storage Bag, Facepiece Material Silicone, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.