Alkaline Battery Pack

  • Mfr # 10114837

  • Zoro # G7024324


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929
Features
Fast Charging, Smart Charger
Operating Temp. Range
-20 Degrees to 50 Degrees C
Battery Type
Alkaline
Battery Life
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10114837
Zoro #
G7024324
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4"
Width
0.3"

Details

Item
Battery Pack
For Use With
Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929
Features
Fast Charging, Smart Charger
Operating Temp. Range
-20 Degrees to 50 Degrees C
Battery Type
Alkaline
Battery Life
8 hr
Voltage
6.7V DC
Color
Black
Battery Chemistry
Alkaline
Material
Rubber/Nylon
Voltage - Batteries
6.7V DC
Product Type
Battery Pack
Rechargeable
Yes
Series
ALTAIR 5X
Output Voltage
6.7V DC

Description

Battery Pack, Product Type Battery Pack, Features Fast Charging, Smart Charger, Series ALTAIR 5X, Rechargeable Yes, For Use With Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929, Output Voltage 6.7V DC, Battery Life 8 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.