Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Sling, 3 ft Length, 400 lb Weigth Capacity, Steel Anchor, Carabiner, 1 Workers per System

  • Mfr # 10001609

  • Zoro # G400404528


product price: $70.39
/ea

Key Features

Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001609
Zoro #
G400404528
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Overall Length
3 ft
Anchor Length
3 ft
Cable Diameter
0.25 in

Details

Item
Anchor Sling
Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
D-Ring Material
Steel
Anchorage End Connection
O-Ring
Anchor Installation
Reusable
Brand and Series
MSA Safety
Pole Hook Type
Tie-Off Adapter
Pass-Through End
O-Ring
Tie-Off Connector
Snap Hook
Wear Pad
Yes
Material
Steel

Description

Anchor Sling, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End O-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Snap Hook, Attachment Point Carabiner, Wear Pad Yes, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 400 lb, Anchor Installation Reusable, Anchor Length 3 ft, Anchorage End Connection O-Ring, Mounting Type Pass-Through, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.