Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Sling, 12 ft Length, 400 lb Weigth Capacity, Steel Anchor, Carabiner, 1 Workers per System

  • Mfr # 10082683

  • Zoro # G200404544


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10082683
Zoro #
G200404544
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 ft
Overall Length
12 ft
Anchor Length
12 ft
Cable Diameter
0.25 in

Details

Item
Anchor Sling
Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
Anchorage End Connection
O-Ring
D-Ring Material
Steel
Anchor Installation
Reusable
Brand and Series
MSA Safety
Pass-Through End
O-Ring
Pole Hook Type
Tie-Off Adapter
Tie-Off Connector
Snap Hook
Wear Pad
Yes
Material
Steel

Description

Anchor Sling, D-Ring Material Steel, Overall Length 12 ft, Pass-Through End O-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Snap Hook, Attachment Point Carabiner, Wear Pad Yes, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 400 lb, Anchor Installation Reusable, Anchor Length 12 ft, Anchorage End Connection O-Ring, Mounting Type Pass-Through, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.