Anchor Connector Strap
Mfr # 10002183
Zoro # G7747939
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18
Brand and Series
MSA Safety
Anchor Installation
Reusable
Anchor Material
Nylon
Anchorage End Connection
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10002183
Zoro #
G7747939
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Length
10 ft
Overall Length
10 ft
Webbing Width
1 3/4 in
Details
Item
Anchor Connector Strap
Standards
ANSI Z359.18
Brand and Series
MSA Safety
Anchor Installation
Reusable
Anchor Material
Nylon
Anchorage End Connection
Loop
D-Ring Material
Steel
Attachment Point
D-Ring
Workers per System
1
Weight Capacity
400 lb
Wear Pad
Yes
Pole Hook Type
Tie-Off Adapter
OSHA Standards Met
OSHA
Pass-Through End
D-Ring
ANSI Standards Met
ANSI Z359.1
Tie-Off Connector
Carabiner
Description
Anchor Connector Strap, D-Ring Material Steel, Overall Length 10 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Anchor Material Nylon, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Anchor Length 10 ft, Anchorage End Connection Loop, Mounting Type Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.