Anchor Strap, 5 ft Length, 400 lb Weigth Capacity, Kevlar Anchor, D-Ring, 1 Workers per System
Mfr # 10023487
Zoro # G500404466
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18
Length
5 ft
Weight Capacity
400 lb
Anchor Material
Kevlar
Attachment Point
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10023487
Zoro #
G500404466
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5 ft
Overall Length
5 ft
Anchor Length
5 ft
Webbing Width
1 in
Details
Item
Anchor Strap
Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Kevlar
Attachment Point
D-Ring
Workers per System
1
Anchorage End Connection
Loop
D-Ring Material
Steel
Anchor Installation
Reusable
Brand and Series
MSA Safety
Tie-Off Connector
Carabiner
Pass-Through End
D-Ring
Wear Pad
Yes
Pole Hook Type
Tie-Off Adapter
Material
Kevlar
Description
Anchor Strap, D-Ring Material Steel, Overall Length 5 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Kevlar, Weight Capacity 400 lb, Anchor Installation Reusable, Anchor Length 5 ft, Anchorage End Connection Loop, Mounting Type Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.