Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Strap, 5 ft Length, 400 lb Weigth Capacity, Polyester Anchor, D-Ring, 1 Workers per System

  • Mfr # 10023490

  • Zoro # G800404494


product price: $74.59
/ea

Key Features

Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023490
Zoro #
G800404494
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 ft
Anchor Length
5 ft
Overall Length
5 ft
Webbing Width
1 in

Details

Item
Anchor Strap
Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
D-Ring Material
Steel
Anchorage End Connection
D-Ring
Anchor Installation
Reusable
Brand and Series
MSA Safety
Wear Pad
Yes
Pass-Through End
D-Ring
Tie-Off Connector
Carabiner
ANSI Standards Met
ANSI Z359.1
Pole Hook Type
Tie-Off Adapter
OSHA Standards Met
OSHA
Material
Polyester

Description

Anchor Strap, D-Ring Material Steel, Overall Length 5 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Anchor Length 5 ft, Anchorage End Connection D-Ring, Mounting Type Pass-Through, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.