Anchorage connector Chain, 6 ft Length, 400 lb Weigth Capacity, Steel Anchor, Cross-Arm Chain
Mfr # 10003206
Zoro # G700404556
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18
Length
6 ft
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Cross-Arm Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10003206
Zoro #
G700404556
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 ft
Cable Dia.
6 mm
Overall Length
6 ft
Anchor Length
6 ft
Cable Diameter
0.24 in
Details
Item
Anchorage connector Chain
Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Cross-Arm Chain
Workers per System
1
D-Ring Material
Steel
Brand and Series
MSA Safety
Anchor Installation
Reusable
Anchorage End Connection
O-Ring
ANSI Standards Met
ANSI Z359.1-2007
Wear Pad
Yes
Pole Hook Type
Tie-Off Adapter
Tie-Off Connector
Carabiner
Pass-Through End
D-Ring
Material
Steel
Description
Anchorage connector Chain, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point Cross-Arm Chain, Wear Pad Yes, Webbing Width Not Applicable, Cable Diameter 0.24 in, Anchor Material Steel, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1-2007, Anchor Length 6 ft, Anchorage End Connection O-Ring, Mounting Type Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.