Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Slider Anchor, 7 in Length, 310 lb Weigth Capacity, Steel Anchor, Carabiner

  • Mfr # SFPRS6000

  • Zoro # G4629274


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18, OSHA
Length
7 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPRS6000
Zoro #
G4629274
UPC #
641817016480
Country of Origin
United States

Dimensions

Length
7 in
Width
1/2 in
Depth
5/8 in
For Min. Rail Head Width
1 1/2 in
For Max. Rail Head Width
2 1/2 in
For Maximum Rail Head Width
2 1/2 in
For Maximum Flange Thickness
2 1/2 in
For Minimum Rail Head Width
1 1/2 in

Details

Item
Rail Slider Anchor
Standards
ANSI Z359.18, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
Material
Galvanized Steel
Includes
Instruction Manual
Installation
Permanent
Visual Load Indicator
No
Includes Mounting Hardware
No
Anchor Installation
Permanent
Series
Rail-Slider
Anchor Performance
General Purpose
For Min. Rail Weight
80 lb
For Max. Rail Weight
136 lb
Mounting Orientation
Horizontal
Brand and Series
MSA Safety Rail-Slider(TM)
For Minimum Rail Weight
80 lb
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA
Anchorage End Connection
Rebar Hook
For Maximum Rail Weight
136 lb
Beam Clamp Style
Sliding

Description

Rail Slider Anchor, Length 7 in, For Maximum Rail Weight 136 lb, For Minimum Rail Head Width 1 1/2 in, Workers per System 1, For Maximum Rail Head Width 2 1/2 in, Depth 5/8 in, Attachment Point Carabiner, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Anchorage End Connection Rebar Hook, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18, For Maximum Flange Width Not Applicable, For Minimum Flange Width Not Applicable, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.