This item is Discontinued.

Msa Safety Anchorage Connector, 6 in Length, 10,000 lb Weigth Capacity, 10,000 lb Tensile Strength 10144957

Anchorage Connector, 6 in Length, 10,000 lb Weigth Capacity, 10,000 lb Tensile Strength (Discontinued)

  • Mfr # 10144957
  • Zoro # G6016482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144957
Zoro #
G6016482
UPC #
641817062128
Country of Origin
United States

Dimensions

Length
6 in
Hole Depth
4 in
Width
3 in
Hole Dia.
1 in
Ring Diameter
3 in

Details

Item
Anchorage Connector
Standards
OSHA ANSI Z359.1-2007
Weight Capacity
10,000 lb
Tensile Strength
10,000 lb
Material
Alloy Steel
Installation
Permanent
Includes
Puck, Instruction Manual

Description

Anchorage Connector, Weight Capacity 10,000 lb, Tensile Strength 10,000 lb, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.