Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Anchorage Connector, Permanent, Steel 10129084

Anchorage Connector, Permanent, Steel (Discontinued)

  • Mfr # 10129084
  • Zoro # G5899582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10129084
Zoro #
G5899582
UPC #
641817040126
Country of Origin
United States

Dimensions

Length
6 in
Depth
4 in
Fits Beam Size
6 in
Width
3 in
Bolt Length
4 in
Thread Size
5/8"-11
Ring Diameter
3 in
Mounting Hole Diameter
5/8 in

Details

Item
Anchorage Connector
Anchor Material
Steel
Tensile Strength
10,000 lb
Weight Capacity
310 lb
Includes
Instruction Manual
Attachment Point
Swivel D-Ring
Standards
ANSI Z359.18, OSHA
Installation
Permanent
Material
Alloy Steel
D-Ring Material
Steel
Anchor Installation
Permanent
Workers per System
1
Brand and Series
MSA Safety
Anchor Performance
General Purpose
Visual Load Indicator
No
Mounting Orientation
Horizontal, Vertical
Includes Mounting Hardware
Yes
Number of Mounting Holes
1

Description

Anchorage Connector, Length 6 in, Workers per System 1, Depth 4 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, Weight Capacity 310 lb, Bolt Length 4 in, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Hole Diameter 5/8 in, Mounting Type Bolt-On, Number of Mounting Holes 1, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.