Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Arm Strap, 36 in Length, 310 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength

  • Mfr # 10042792

  • Zoro # G4618616


product price: $13.69
/ea

Key Features

Standards
ANSI A10.32, OSHA, Z359.1
Length
36 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10042792
Zoro #
G4618616
UPC #
641817004043
Country of Origin
Mexico

Dimensions

Length
36 in
Depth
8 1/2 in
Width
4 1/2 in
Webbing Width
1 3/4 in
Overall Length
3 ft

Details

Item
Cross Arm Strap
Standards
ANSI A10.32, OSHA, Z359.1
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Polyester
Includes
Instruction Manual
Installation
Temporary
D-Ring Material
Steel
Brand and Series
MSA Safety PointGuard(TM)
Series
PointGuard
Pass-Through End
D-Ring
Anchor Installation
Reusable
Wear Pad
No
OSHA Standards Met
OSHA
Pole Hook Type
Tie-Off Adapter
ANSI Standards Met
ANSI Z359.1
Tie-Off Connector
Carabiner

Description

Cross Arm Strap, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Mounting Type Pass-Through, Width 4 1/2 in, Series PointGuard, Tensile Strength 5,000 lb, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.