Anchor Sling, 6 ft Length, 310 lb Weigth Capacity, Nylon Anchor, 5,000 lb Tensile Strength
Mfr # SFP2267406
Zoro # G4531554
product price: $46.69
/eaKey Features
Standards
ANSI Z359.1, OSHA
Length
6 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP2267406
Zoro #
G4531554
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 ft
Width
7 in
Depth
12 1/2 in
Webbing Width
1 in
Overall Length
6 ft
Details
Item
Anchor Sling
Standards
ANSI Z359.1, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Nylon
Attachment Point
Webbed Loop
Workers per System
1
Material
Nylon
Includes
Instruction Manual
Installation
Temporary
Pass-Through End
Webbed Loop
Anchor Installation
Reusable
Series
Suretyman
Brand and Series
MSA Safety Suretyman(TM)
Wear Pad
Yes
ANSI Standards Met
ANSI Z359.1
Pole Hook Type
Tie-Off Adapter
Tie-Off Connector
Carabiner
OSHA Standards Met
OSHA
Description
Anchor Sling, D-Ring Material Not Applicable, Overall Length 6 ft, Pass-Through End Webbed Loop, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point Webbed Loop, Wear Pad Yes, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Nylon, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Mounting Type Pass-Through, Width 7 in, Series Suretyman, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.