This item is Discontinued.

Msa Safety Anthron Descender, 300 lb, Aluminum, For Use With: Anthron Descent Device System SDSD25

Anthron Descender, 300 lb, Aluminum, For Use With: Anthron Descent Device System (Discontinued)

  • Mfr # SDSD25
  • Zoro # G600528369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSD25
Zoro #
G600528369
UPC #
-
Country of Origin
Slovenia

Details

Item
Anthron Descender
Weight Capacity
300 lb
Hardware Material
Aluminum
For Use With
Anthron Descent Device System
Includes
Anthron Descender ONLY
Standards
EN 341 Class A
Color
Black
Includes Rescue Pole
No
Operation Mode
Manual
Rescue System Component
Descender
Rescue Mode
Lower
Workers per System
1
Rescue Method
Self
Brand and Series
MSA Safety Anthron
Descent Type
Vertical
Application
Confined Space, Working at Heights, Search & Rescue, Firefighting
Harness End Connection
Carabiner

Description

Anthron Descender, Color Black, Weight Capacity 300 lb, Standards EN 341 Class A, Workers per System 1, Maximum Working Length Not Applicable, Rescue System Component Descender, Rescue Mode Lower, Line Material Not Applicable, Rescue Equipment Type Descender, Includes Anthron Descender ONLY, Harness End Connection Carabiner, Anchorage End Connection Not Applicable, Descent Type Vertical, For Use With Anthron Descent Device System, Hardware Material Aluminum, Includes Rescue Pole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.