This item is Discontinued.

Msa Safety Anthron System, 440 lb, Aluminum, For Use With: Anthron Descent Device System SDC726100

Anthron System, 440 lb, Aluminum, For Use With: Anthron Descent Device System (Discontinued)

  • Mfr # SDC726100
  • Zoro # G400702655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC726100
Zoro #
G400702655
UPC #
-
Country of Origin
United States

Dimensions

Max. Working Length
100 ft
Cable Dia.
11 mm
Maximum Working Length
100 ft
Cable Diameter
11 mm

Details

Item
Anthron System
Weight Capacity
440 lb
Hardware Material
Aluminum
For Use With
Anthron Descent Device System
Tensile Strength
6,000 lbf
Includes
(2) Carabiners, 100 ft 7/16 in Rope, Anthron Descender
Standards
EN 341 Class A
Line Material
Polyamide
Color
Black
Carabiner Material
Steel
Descent Type
Vertical
No. of Carabiners Included
2
Harness End Connection
Carabiner
Workers per System
1
Anchor Style Included
Carabiner
Operation Mode
Manual
Rescue Method
Self
Rescue System Component
Descent Device System
Includes Rescue Pole
No
Brand and Series
MSA Safety Anthron
Rescue Mode
Lower
Kit Includes
Anthron Descender, (2) Carabiners, 100 ft 7/16 in rope
Anchorage End Connection
Carabiner
Application
Confined Space, Working at Heights, Search & Rescue, Firefighting
Number of Carabiners Included
2

Description

Anthron System, Color Black, Weight Capacity 440 lb, Standards EN 341 Class A, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Descent Device System, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type System, Includes (2) Carabiners, 100 ft 7/16 in Rope, Anthron Descender, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 11 mm, Carabiner Material Steel, Descent Type Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.