Arc-Flash Rated Full Body Harness, Vest Style, M, Kevlar(R), Red (Discontinued)
- Mfr # 10176311
- Zoro # G9645713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10176311
Zoro #
G9645713
UPC #
5056041505658
Country of Origin
Mexico
Dimensions
Color and Size
Red - M
Details
Item
Arc-Flash Rated Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.14, ANSI Z359.4, CSA Z259.10, CSA Z259.2.3, OSHA
Webbing Material
Kevlar(R)
Series
EVOTECH(R) Arc Flash Harness
Includes Padding
Yes
Features
Personal Rescue Device - significantly reduces rescue time. The MSA Latchways(R) PRD is a lightweight, unobtrusive personal rescue device that is an integrated full body harness system for self-rescue. In the event of a fall the device lowers the person gently to the ground in a controlled descent.
Hardware Material
Steel
Harness D-Ring Material
Stainless Steel
Harness Color
Red
With Belt
No
Padding Location
Shoulder
Webbing Coating
Uncoated
Torso Adjustment
Mating
RFID Equipped
Yes
Description
Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Red, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.