Zoro Homepage

Automated Test System, 100-240VAC

  • Mfr # 10128628

  • Zoro # G7620961


product price: $3,548.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929
Length
8 in
Charger
Not Included
Wired Ethernet
Included
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10128628
Zoro #
G7620961
UPC #
641817037829
Country of Origin
United States

Dimensions

Length
8 in
Height
12 in
Width
6 1/2 in
Test Stand Width
6.5 in
Test Stand Height
11.8 in
Test Stand Depth
7.9 in

Details

Item
Automated Test System
For Use With
Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929
Charger
Not Included
Wired Ethernet
Included
Cylinder Holder
Not Included
Includes
Barbs, Ethernet Cable, Fresh Air Filter, Power Supply, Screen Protector, Spare Parts Kit, Test Stand
Operating Temp. Range
32 Degrees to 104 Degrees F
Regulator
No (4LP38)
Features
Assign Your Equipment to Locations, Departments, Workers to Search Your Records and Manage Grid Permissions Later, Each Morning, You'll Receive a Concise Fleet Summary E-Mail, If Your Fleet is Healthy, You're Done, Intuitive and Accessible 24/7 with an Internet Connection, Manage as Many Devices Across as Many Physical Locations as You Need with One Grid Account, Quickly Search Equipment Records for In-Depth Information About Device Status, Test Results and Alarms and Generate Reports as Needed
Power Source
100-240V AC, 47-63 Hz
Removable Memory Card
No (23YE16)
Status Indicator
Yes
Test Time
Bump 15 sec, Calibration 60 sec, Sensor Response and Clear Times Less Than 15 sec
Voltage
100 to 240V AC
Includes Regulator
No
Operating Frequency
47 to 63 Hz
Compatible Detector Model/Series
Altair 5, Altair 5X
Operating Temperature - Minimum
32 Degrees F
Includes Charger
No
Operating Temperature - Maximum
104 Degrees F
Compatible Detector Manufacturer Part Number
10116924, 10116925, 10116926, 10116927, 10116928, 10116929
Includes Cylinder Holder
No
Included Regulator
4LP38
Operating Voltage
100 to 240V AC

Description

Automated Test System, Product Type Testing Station, Includes Barbs, Ethernet Cable, Fresh Air Filter, Power Supply, Screen Protector, Spare Parts Kit, Test Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.